Motion
79 12 125

KNIPEX
79 12 125

5" Electronics Diagonal Cutters
MI ITEM #10651587
MFR #79 12 125
List Price$158.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
79 12 125

5" Electronics Diagonal Cutters
MI ITEM #10651587
MFR #79 12 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.24/each for your price

Overview

Mfr description
79 12 125 PRECISION ELECTRONICS
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Very precisely ground and sharp cutting edges with very small bevels for precise cutting work on small electronic components.
  • Cutting edge hardness (approx. 64 HRC).
  • Approx. 20% lighter than conventional electronics pliers.
  • Bolted joint with carefully manufactured joint surfaces for even,.
  • Low-friction movement throughout the entire opening range.
  • Double spring for a gentle and even opening.
  • Optimized handle grips for comfort.
  • Specifically for cutting through hard wire and piano wire.
  • Ball bearing chrome steel; forged, multi stage oil-hardened.
  • Semi-flush cut.
  • Especially good for cutting through hard wire and piano wire.
  • Handles with multi-component grips.

Specifications

  • Overall Length
    5 in.
  • Cutting Capacity Hard Wire
    3/64 in.
  • Cutting Capacity Piano Wire
    1/64 in.
  • Jaw Width
    7/16 in.
  • Blade Length
    25/64 in.
  • Handle Material
    Multi-component
  • Insulated Handle
    No
  • Handle Color
    Red/Blue
  • Blade Finish
    Polished
  • Material
    Ball bearing chrome steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221022570
  • UPC_NO
    843221022570
  • Harmonization Code
    8203.20.6060
  • Weight
    0.135
  • Number Of Pieces
    1
  • Body Material
    Ball bearing chrome steel, forged, oil-hardened
  • Color
    Blue/Gray
  • Description
    Electronics Diagonal Cutters
  • Handle Length
    3 3/4 in.
  • Handle Type
    Multi-component
  • Insulated
    No
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    4 7/8 in.
  • Single Part Width
    4 7/8 in.
  • Tool Weight
    0.135 lbs.
  • Tool Width
    2 in.
  • Warranty
    Limited Lifetime
  • Height
    7/8 in.
  • Length
    4 7/8 in.
  • Width
    2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text