Motion
79 22 120

KNIPEX
79 22 120

Diagonal Cutter - 4.7500 in Overall Length
MI ITEM #10651588
MFR #79 22 120
List Price$157.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
79 22 120

Diagonal Cutter - 4.7500 in Overall Length
MI ITEM #10651588
MFR #79 22 120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.08/each for your price

Overview

Mfr description
79 22 120 PRECISION ELECTRONICS
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Very precisely ground and sharp cutting edges with very small bevels for precise cutting work on small electronic components.
  • Cutting edge hardness (approx. 64 HRC).
  • Approx. 20% lighter than conventional electronics pliers.
  • Bolted joint with carefully manufactured joint surfaces for even,.
  • Low-friction movement throughout the entire opening range.
  • Double spring for a gentle and even opening.
  • Optimized handle grips for comfort.
  • Mini-head.
  • Ball bearing chrome steel; forged, multi stage oil-hardened.
  • Flush cut.
  • Pliers burnished.

Specifications

  • Overall Length
    4.7500 in
  • Cutting Capacity (Copper & Aluminum)
    0.1 - 1.30 mm
  • Jaw Length
    6.50 mm
  • Jaw Width
    23/64 in.
  • Jaw Thickness
    6.50 mm;0.2559 in
  • Blade Length
    1/4 in.
  • Ergonomic Handle
    Yes
  • Handle Material
    Multi-component
  • Insulated Handle
    No
  • Handle Color
    Red/Blue
  • Blade Finish
    Polished
  • Application
    Component Lead Trimming, Electronics Assembly, Fine Work, Flush Cutting
  • Material
    Ball bearing chrome steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221013721
  • UPC_NO
    843221013721
  • Harmonization Code
    8203.20.6060
  • Weight
    0.13
  • Cutter Type
    Diagonal
  • Handle Style
    Ergonomic, Multi-component handles
  • Number Of Pieces
    1
  • Body Material
    Ball bearing chrome steel, forged, oil-hardened
  • Color
    Blue/Gray
  • Description
    Electronics Diagonal Cutters
  • Handle Length
    3 3/4 in.
  • Handle Type
    Multi-component
  • High Leverage
    No
  • Insulated
    No
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    4 11/16 in.
  • Single Part Width
    4 11/16 in.
  • Tool Weight
    0.13 lbs.
  • Tool Width
    1 15/16 in.
  • Warranty
    Limited Lifetime
  • Height
    7/8 in.
  • Length
    4 11/16 in.
  • Width
    1 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought