Motion
79 62 125

KNIPEX
79 62 125

5" Electronics Diagonal Cutters
Mi Item #10651593
MFR #79 62 125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
79 62 125

5" Electronics Diagonal Cutters
Mi Item #10651593
MFR #79 62 125

Mfr description
79 62 125 PRECISION ELECTRONICS
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Very precisely ground and sharp cutting edges with very small bevels for precise cutting work on small electronic components.
  • Cutting edge hardness (approx. 64 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    7/16 in.
  • Handle Length
    3 3/4 in.
  • Height
    7/8 in.
  • Jaw Width
    7/16 in.
  • Length
    4 7/8 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    5 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    4 7/8 in.
  • Single Part Width
    4 7/8 in.
  • Tool Weight
    0.13 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.13
  • Width
    1 15/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Ball bearing chrome steel, forged, oil-hardened
  • Color
    Blue/Gray
  • Description
    Electronics Diagonal Cutters
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013820
  • Material
    Ball bearing chrome steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013820
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)