Motion
79 02 120 ESD

KNIPEX
79 02 120 ESD

4 3/4" Electronics Diagonal Cutters-ESD Handles
MI ITEM #10651595
MFR #79 02 120 ESD
List Price$149.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
79 02 120 ESD

4 3/4" Electronics Diagonal Cutters-ESD Handles
MI ITEM #10651595
MFR #79 02 120 ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.23/each for your price

Overview

Mfr description
79 02 120 ESD PRECISION ELECTRONICS
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Very precisely ground and sharp cutting edges with very small bevels for precise cutting work on small electronic components.
  • Cutting edge hardness (approx. 64 HRC).
  • Approx. 20% lighter than conventional electronics pliers.
  • Bolted joint with carefully manufactured joint surfaces for even,.
  • Low-friction movement throughout the entire opening range.
  • Double spring for a gentle and even opening.
  • Optimized handle grips for comfort.
  • Mini-head.
  • ESD (electrostatic discharge) handles discharge electrostatic energy through the handles in a gradual and controlled manner which protects components endangered by electrostatic discharge.
  • Ball bearing chrome steel; forged, multi stage oil-hardened.

Specifications

  • Overall Length
    4 3/4 in.
  • Cutting Capacity Hard Wire
    1/64 in.
  • Jaw Width
    23/64 in.
  • Blade Length
    1/4 in.
  • Handle Material
    ESD multi-component
  • Insulated Handle
    No
  • Handle Color
    Blue/Grey
  • Blade Finish
    Polished
  • Material
    Ball bearing chrome steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221013677
  • UPC_NO
    843221013677
  • Harmonization Code
    8203.20.6060
  • Weight
    0.135
  • Number Of Pieces
    1
  • Body Material
    Ball bearing chrome steel, forged, oil-hardened
  • Color
    Blue/Gray
  • Description
    Electronics Diagonal Cutters-ESD Handles
  • Handle Length
    3 3/4 in.
  • Handle Type
    ESD multi-component
  • Insulated
    No
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    4 11/16 in.
  • Single Part Width
    4 11/16 in.
  • Tool Weight
    0.135 lbs.
  • Tool Width
    2 in.
  • Warranty
    Limited Lifetime
  • Height
    1 in.
  • Length
    4 11/16 in.
  • Width
    2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text