Motion
79 12 125 ESD

KNIPEX
79 12 125 ESD

Diagonal Cutter - 5 in. Overall Length
Mi Item #10651597
MFR #79 12 125 ESD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
79 12 125 ESD

Diagonal Cutter - 5 in. Overall Length
Mi Item #10651597
MFR #79 12 125 ESD

Mfr description
79 12 125 ESD PRECISION ELECTRONICS
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Very precisely ground and sharp cutting edges with very small bevels for precise cutting work on small electronic components.
  • Cutting edge hardness (approx. 64 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    25/64 in.
  • Handle Length
    3 3/4 in.
  • Height
    1 in.
  • Jaw Length
    10 mm
  • Jaw Thickness
    6.50 mm;0.2559 in
  • Jaw Width
    7/16 in.
  • Length
    4 13/16 in.
  • Overall Depth
    1 in.
  • Overall Length
    5 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    4 13/16 in.
  • Single Part Width
    4 13/16 in.
  • Tool Weight
    0.13 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.13
  • Width
    1 15/16 in.

Details

  • Application
    Electronics Assembly, Fine Work, Hard Wire, Piano Wire, Soft Wire
  • Blade Finish
    Polished
  • Body Material
    Ball bearing chrome steel, forged, oil-hardened
  • Color
    Blue/Gray
  • Cutter Type
    Diagonal
  • Cutting Capacity (Copper & Aluminum)
    1.70 mm
  • Cutting Capacity Hard Wire
    3/64 in.
  • Cutting Capacity Piano Wire
    1/64 in.
  • Description
    Electronics Diagonal Cutters-ESD Handles
  • Ergonomic Handle
    true
  • Handle Color
    Blue/Grey
  • Handle Material
    ESD multi-component
  • Handle Style
    Dual Component, ESD-Safe, Ergonomic
  • Handle Type
    ESD multi-component
  • Harmonization Code
    8203.20.6060
  • High Leverage
    false
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221022624
  • Material
    Ball bearing chrome steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221022624
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)