Motion
79 22 120 ESD

KNIPEX
79 22 120 ESD

4 3/4" Electronics Diagonal Cutters-ESD Handles
Mi Item #10651598
MFR #79 22 120 ESD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
79 22 120 ESD

4 3/4" Electronics Diagonal Cutters-ESD Handles
Mi Item #10651598
MFR #79 22 120 ESD

Mfr description
79 22 120 ESD PRECISION ELECTRONICS
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Very precisely ground and sharp cutting edges with very small bevels for precise cutting work on small electronic components.
  • Cutting edge hardness (approx. 64 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1/4 in.
  • Handle Length
    3 3/4 in.
  • Height
    7/8 in.
  • Jaw Width
    23/64 in.
  • Length
    4 2/3 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    4 3/4 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    4 2/3 in.
  • Single Part Width
    4 2/3 in.
  • Tool Weight
    0.13 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.13
  • Width
    1 15/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Ball bearing chrome steel, forged, oil-hardened
  • Color
    Blue/Gray
  • Description
    Electronics Diagonal Cutters-ESD Handles
  • Handle Color
    Blue/Grey
  • Handle Material
    ESD multi-component
  • Handle Type
    ESD multi-component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013714
  • Material
    Ball bearing chrome steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013714
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)