Motion
79 32 125 ESD

KNIPEX
79 32 125 ESD

Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651600
MFR #79 32 125 ESD
Price$114.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
79 32 125 ESD

Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651600
MFR #79 32 125 ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.27/each

Specifications

Dimensions

  • Blade Length
    7/16 in.
  • Height
    15/16 in.
  • Jaw Length
    11 mm
  • Jaw Thickness
    6.50 mm;0.2559 in
  • Jaw Width
    7/16 in.
  • Length
    4 7/8 in.
  • Overall Depth
    15/16 in.
  • Overall Length
    5 in.
  • Single Part Height
    15/16 in. in
  • Single Part Length
    4 7/8 in.
  • Single Part Width
    4 7/8 in.
  • Tool Weight
    0.14 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.14
  • Width
    1 15/16 in.

Details

  • Application
    Electronics Assembly, Fine Work, Hard Wire, Soft Wire
  • Blade Finish
    Polished
  • Body Material
    Ball bearing chrome steel, forged, oil-hardened
  • Color
    Blue/Gray
  • Cutter Type
    Diagonal
  • Cutting Capacity (Copper & Aluminum)
    1.50 mm
  • Cutting Capacity Hard Wire
    1/64 in.
  • Description
    Electronics Diagonal Cutters-ESD Handles
  • Ergonomic Handle
    true
  • Handle Color
    Blue/Grey
  • Handle Material
    ESD multi-component
  • Handle Style
    Double Spring, ESD-Safe, Multi-Component
  • Handle Type
    ESD multi-component
  • Harmonization Code
    8203.20.6060
  • High Leverage
    false
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013752
  • Material
    Ball bearing chrome steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013752
  • Warranty
    Limited Lifetime

Overview

Mfr description
79 32 125 ESD PRECISION ELECTRONICS
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Very precisely ground and sharp cutting edges with very small bevels for precise cutting work on small electronic components.
  • Cutting edge hardness (approx. 64 HRC).
  • Approx. 20% lighter than conventional electronics pliers.
  • Bolted joint with carefully manufactured joint surfaces for even,.
  • Low-friction movement throughout the entire opening range.
  • Double spring for a gentle and even opening.
  • Optimized handle grips for comfort.
  • Pointed head.
  • ESD (electrostatic discharge) handles discharge electrostatic energy through the handles in a gradual and controlled manner which protects components endangered by electrostatic discharge.
  • Ball bearing chrome steel; forged, multi stage oil-hardened.
  • Semi-flush cut.
  • Pliers burnished.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought