Motion
25 25 160

KNIPEX
25 25 160

6 1/4" Long Nose 45° Angled Pliers with Cutter
MI ITEM #10651604
MFR #25 25 160
Your Price$63.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
25 25 160

6 1/4" Long Nose 45° Angled Pliers with Cutter
MI ITEM #10651604
MFR #25 25 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.21/each(List $79.01)

Overview

Mfr description
25 25 160 CHAIN NOSE SIDE CUTTING PLIERS
  • Suitable for fine gripping and cutting work.
  • Pointed, half-round 45˚ angled jaws.
  • Serrated gripping surfaces.
  • Cutting edges for soft, medium and hard wire.
  • Cutting edges induction hardened (approx. 61 HRC).
  • Cutting capacity - up to 3/32" for medium hard wire and up to 1/16" for hard wire.
  • Vanadium steel; forged, multi stage oil-hardened.

Specifications

  • Overall Length
    6 1/4 in.
  • Handle Style
    Multi-component
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Serrated
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Blade Finish
    Chrome Plated
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    Long Nose 45° Angled Pliers with Cutter
  • Handle Color
    Red/Blue
  • Height
    7/8 in.
  • Length
    6 3/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 3/8 in.
  • Single Part Width
    6 3/8 in.
  • Tool Weight
    0.325 lbs.
  • Tool Width
    2 1/3 in.
  • Angled Or Straight
    Angled
  • Jaw Bend
    45 °
  • Tip Angle
    45 °
  • Width
    2 1/3 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text