Motion
26 11 200 S1

KNIPEX
26 11 200 S1

8" Long Nose Pliers with Cutter and 12 AWG Stripping Hole
MI ITEM #10651605
MFR #26 11 200 S1
Your Price$54.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
26 11 200 S1

8" Long Nose Pliers with Cutter and 12 AWG Stripping Hole
MI ITEM #10651605
MFR #26 11 200 S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.32/each(List $67.90)

Overview

Mfr description
26 11 200 S1 SNIPE NOSE SIDE CUTTING
  • Elastic tips; stable even when twisted.
  • Distortion-tolerant, flexible precision tips.
  • Snipe nose side cutting pliers also known as stork beak pliers.
  • Half-round, long, pointed jaws.
  • Hardened cutting edges (approx. 61 HRC) for soft, medium hard and hard wire.
  • Slim long nose is ideal for working in confined areas.
  • With integrated stripping hole in cutting blade the strips 12 AWG wire.
  • Vanadium steel; forged, multi stage oil-hardened.

Specifications

  • Jaw Length
    2 7/8 in.
  • Overall Length
    8 in.
  • Handle Style
    Plastic coating
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Serrated
  • Tip Thickness
    3/32 in.
  • Cutting Capacity
    3/32 in.
  • Jaw Width
    45/64 in.
  • Jaw Thickness
    3/8 in.
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    Long Nose Pliers with Cutter and 12 AWG Stripping Hole
  • Handle Color
    Red
  • Height
    9/16 in.
  • Length
    7 7/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    9/16 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    7 7/8 in.
  • Single Part Width
    7 7/8 in.
  • Tip Width
    1/8 in.
  • Tool Weight
    0.375 lbs.
  • Tool Width
    2 1/16 in.
  • Width
    2 1/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text