Motion
33 01 160

KNIPEX
33 01 160

6 1/4" Duckbill Pliers
MI ITEM #10651610
MFR #33 01 160
List Price$86.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
33 01 160

6 1/4" Duckbill Pliers
MI ITEM #10651610
MFR #33 01 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.00/each for your price

Overview

Mfr description
33 01 160 DUCKBILL PLIERS
  • Duckbill shaped jaws 23/64" (9.0 mm) wide at the tip and tapering to 1/16" (1.5 mm) thickness.
  • Smooth gripping surface.
  • Chrome vanadium electric steel, forged, oil-hardened.

Specifications

  • Jaw Length
    2 11/64 in.
  • Overall Length
    6 1/4 in.
  • Handle Style
    Plastic coating
  • Jaw Surface Style
    Smooth
  • Tip Thickness
    23/64 in.
  • Tip Width
    1/8 in.
  • Jaw Width
    19/32 in.
  • Jaw Thickness
    19/64 in.
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221001650
  • UPC_NO
    843221001650
  • Harmonization Code
    8203.20.6030
  • Weight
    0.225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text