Motion
33 03 160

KNIPEX
33 03 160

6 1/4" Duckbill Pliers
MI ITEM #10651611
MFR #33 03 160
Price$100.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
33 03 160

6 1/4" Duckbill Pliers
MI ITEM #10651611
MFR #33 03 160

Mfr description
33 03 160 DUCKBILL PLIERS-CHROME PLATED
  • Duckbill shaped jaws 23/64" wide at the tip and tapering to 1/16" thickness.
  • Smooth gripping surface.
  • Chrome vanadium electric steel, forged, oil-hardened.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.77/each

Specifications

Dimensions

  • Overall Length
    6 1/4 in.
  • Weight
    0.22

Details

  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221004514
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • UPC_NO
    843221004514

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)