Motion
36 22 125

KNIPEX
36 22 125

5" Electronics Mounting Pliers
MI ITEM #10651613
MFR #36 22 125
Price$146.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
36 22 125

5" Electronics Mounting Pliers
MI ITEM #10651613
MFR #36 22 125

Mfr description
36 22 125 ELECTRONICS MOUNTING
  • Precision pliers for very fine assembly and repair work in electronics.
  • For bending and cutting off wire ends on components.
  • Precision box joint for greater stability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.80/each

Specifications

Dimensions

  • Jaw Length
    23/32 in.
  • Jaw Thickness
    19/64 in.
  • Jaw Width
    29/64 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    5 in.
  • Shipping Weight
    0.231 lbs. lbs
  • Single Part Height
    7/8 in. in
  • Single Part Length
    5 5/16 in.
  • Single Part Width
    5 5/16 in.
  • Tip Thickness
    7/64 in.
  • Tip Width
    19/64 in.
  • Tool Weight
    0.2 lbs.
  • Tool Width
    2 1/16 in.
  • Weight
    0.2

Details

  • Blade Finish
    Polished
  • Description
    Electronics Mounting Pliers
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Manufacturer Upc Number
    843221012175
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Spring Return
    Yes
  • UPC_NO
    843221012175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)