Motion
36 32 125

KNIPEX
36 32 125

5" Electronics Mounting Pliers
MI ITEM #10651614
MFR #36 32 125
List Price$125.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
36 32 125

5" Electronics Mounting Pliers
MI ITEM #10651614
MFR #36 32 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.72/each for your price

Overview

Mfr description
36 32 125 ELECTRONICS MOUNTING
  • Precision pliers for very fine assembly and repair work in electronics.
  • For bending and cutting off wire ends on components.
  • Precision box joint for greater stability.
  • Smooth gripping surfaces.
  • Low-friction double spring for gently and even opening.
  • The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools.
  • Special tool steel; forged, oil-hardened.
  • Handles with multi-component covers.
  • To crunch and cut wire at 1/16" (1.6 mm) length below the plate.

Specifications

  • Blade Finish
    Polished
  • Jaw Length
    23/32 in.
  • Overall Length
    5 in.
  • Handle Style
    Multi-component
  • Description
    Electronics Mounting Pliers
  • Spring Return
    Yes
  • Tip Width
    19/64 in.
  • Tip Thickness
    5/32 in.
  • Jaw Width
    29/64 in.
  • Jaw Thickness
    19/64 in.
  • Material
    Special tool steel, forged, oil-hardened
  • Handle Color
    Red/Blue
  • Manufacturer Upc Number
    843221012182
  • UPC_NO
    843221012182
  • Number Of Pieces
    1
  • Harmonization Code
    8203.20.6030
  • Weight
    0.205
  • Overall Depth
    7/8 in.
  • Shipping Weight
    0.236 lbs. lbs
  • Single Part Height
    7/8 in. in
  • Single Part Length
    5 3/8 in.
  • Single Part Width
    5 3/8 in.
  • Tool Weight
    0.205 lbs.
  • Tool Width
    2 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text