Specifications
Dimensions
- Jaw Length3/8 in.
- Jaw Thickness17/64 in.
- Jaw Width57/64 in.
- Overall Length4 1/2 in.
- Tip Thickness5/32 in.
- Tip Width5/64 in.
- Weight0.165
Details
- Handle StyleMulti-component
- Harmonization Code8203.20.6030
- Jaw Surface StyleSmooth
- Manufacturer Upc Number843221004521
- MaterialBall bearing chrome steel
- UPC_NO843221004521
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)