Motion
35 31 115

KNIPEX
35 31 115

4 1/2" Electronics Pliers-Round Tips
MI ITEM #10651619
MFR #35 31 115
List Price$75.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
35 31 115

4 1/2" Electronics Pliers-Round Tips
MI ITEM #10651619
MFR #35 31 115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.35/each for your price

Overview

Mfr description
35 31 115 ELECTRONICS PLIERS-ROUND TIPS
  • Precision pliers for ultra fine assembly work in electronics and fine mechanics.
  • Designed for gripping, holding and bending small components.
  • Sturdy, zero-backlash box joint.
  • Smooth gripping surfaces and rounded edges prevent damage to components.
  • Low-friction double spring for gently and even opening.
  • Used for gripping, holding and bending.
  • The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools.
  • Round, smooth, pointed jaws.
  • Ball bearing steel.

Specifications

  • Jaw Length
    3/8 in.
  • Overall Length
    4 1/2 in.
  • Handle Style
    Single component
  • Jaw Surface Style
    Smooth
  • Tip Thickness
    3/64 in.
  • Jaw Width
    57/64 in.
  • Jaw Thickness
    17/64 in.
  • Material
    Ball bearing chrome steel
  • Manufacturer Upc Number
    843221004545
  • UPC_NO
    843221004545
  • Tip Width
    5/64 in.
  • Blade Finish
    Polished
  • Body Material
    Ball bearing chrome steel
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Electronics Pliers-Round Tips
  • Handle Color
    Red
  • Handle Length
    3 in.
  • Handle Material
    Single component
  • Handle Type
    Single component
  • Harmonization Code
    8203.20.6030
  • Height
    1/2 in.
  • Insulated
    No
  • Insulated Handle
    No
  • Length
    4 11/16 in.
  • Number Of Pieces
    1
  • Overall Depth
    1/2 in.
  • Shipping Weight
    0.156 lbs. lbs
  • Single Part Height
    1/2 in. in
  • Single Part Length
    4 11/16 in.
  • Single Part Width
    4 11/16 in.
  • Storage Dimension Height
    0.8 in. in
  • Storage Dimension Length
    6.5 in. in
  • Storage Dimension Width
    2.4 in.
  • Tool Weight
    0.125 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.125
  • Width
    1 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text