Motion
35 12 115 ESD

KNIPEX
35 12 115 ESD

4 1/2" Electronics Pliers-Flat Tips, ESD Handles
Mi Item #10651626
MFR #35 12 115 ESD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
35 12 115 ESD

4 1/2" Electronics Pliers-Flat Tips, ESD Handles
Mi Item #10651626
MFR #35 12 115 ESD

Mfr description
35 12 115 ESD ELECTRONICS PLIERS-FLAT
  • Precision pliers for ultra fine assembly work in electronics and fine mechanics.
  • Designed for gripping, holding and bending small components.
  • Sturdy, zero-backlash box joint.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    3/8 in.
  • Jaw Thickness
    17/64 in.
  • Jaw Width
    57/64 in.
  • Overall Length
    4 1/2 in.
  • Tip Thickness
    5/32 in.
  • Tip Width
    5/64 in.
  • Weight
    0.165

Details

  • Handle Style
    ESD multi-component
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221020040
  • Material
    Ball bearing chrome steel
  • UPC_NO
    843221020040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)