Specifications
Dimensions
- Handle Length3 1/2 in.
- Height7/8 in.
- Jaw Length3/8 in.
- Jaw Thickness17/64 in.
- Jaw Width57/64 in.
- Length4 7/8 in.
- Overall Depth7/8 in.
- Overall Length4 1/2 in.
- Shipping Weight0.201 lbs. lbs
- Single Part Height7/8 in. in
- Single Part Length4 7/8 in.
- Single Part Width4 7/8 in.
- Storage Dimension Height0.8 in. in
- Storage Dimension Length6.5 in. in
- Storage Dimension Width2.4 in.
- Tip Thickness1/16 in.
- Tip Width5/64 in.
- Tool Weight0.17 lbs.
- Tool Width2 1/8 in.
- Weight0.17
- Width2 1/8 in.
Details
- Angled Or StraightAngled
- Blade FinishPolished
- Body MaterialBall bearing chrome steel
- ColorBlue/Gray
- Country of OriginGermany
- DescriptionElectronics 45° Angled Pliers-Half Round Tips, ESD Handles
- Handle MaterialESD multi-component
- Handle StyleESD multi-component
- Handle TypeESD multi-component
- Harmonization Code8203.20.6030
- InsulatedNo
- Insulated HandleNo
- Jaw Bend45 °
- Jaw Surface StyleSmooth
- Manufacturer Upc Number843221020071
- MaterialBall bearing chrome steel
- Number Of Pieces1
- UPC_NO843221020071