Motion
28 21 200

KNIPEX
28 21 200

8" Round Nose Assembly Pliers
Mi Item #10651630
MFR #28 21 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
28 21 200

8" Round Nose Assembly Pliers
Mi Item #10651630
MFR #28 21 200

Mfr description
28 21 200 ROUND NOSE ASSEMBLY PLIERS
  • Suitable for gripping and assembly work.
  • Serrated gripping surface for better grip on material.
  • High-grade special tool steel; forged, oil-hardened.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3/4 in.
  • Jaw Length
    1 11/32 in.
  • Jaw Thickness
    13/32 in.
  • Jaw Width
    17/32 in.
  • Length
    7 7/8 in.
  • Overall Depth
    3/4 in.
  • Overall Length
    8 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    7 7/8 in.
  • Single Part Width
    7 7/8 in.
  • Tip Thickness
    1/8 in.
  • Tip Width
    1/8 in.
  • Tool Weight
    0.415 lbs.
  • Tool Width
    1 15/16 in.
  • Width
    1 15/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Round Nose Assembly Pliers
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Jaw Surface Style
    Serrated
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)