Motion
20 01 125

KNIPEX
20 01 125

5" Flat Nose Pliers
MI ITEM #10651631
MFR #20 01 125
List Price$41.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
20 01 125

5" Flat Nose Pliers
MI ITEM #10651631
MFR #20 01 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.34/each for your price

Overview

Mfr description
20 01 125 FLAT NOSE PLIERS
  • Flat, short and wide jaws.
  • Knurled gripping surfaces for a firm grip.
  • Great for gripping wire and working with wire around electronics. Also great for jewelry work due to the wide flat jaws.
  • Special tool steel, forged and oil-hardened.

Specifications

  • Jaw Length
    1 1/16 in.
  • Overall Length
    5 in.
  • Handle Style
    Non-slip plastic
  • Jaw Surface Style
    Serrated
  • Jaw Width
    37/64 in.
  • Jaw Thickness
    5/16 in.
  • Material
    Special tool steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221004125
  • UPC_NO
    843221004125
  • Harmonization Code
    8203.20.6030
  • Weight
    0.18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text