Motion
20 01 160

KNIPEX
20 01 160

6 1/4" Flat Nose Pliers
MI ITEM #10651633
MFR #20 01 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
20 01 160

6 1/4" Flat Nose Pliers
MI ITEM #10651633
MFR #20 01 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20 01 160 FLAT NOSE PLIERS
  • Flat, short and wide jaws.
  • Knurled gripping surfaces for a firm grip.
  • Great for gripping wire and working with wire around electronics. Also great for jewelry work due to the wide flat jaws.
  • Special tool steel, forged and oil-hardened.

Specifications

  • Jaw Length
    1 3/16 in.
  • Overall Length
    6 1/4 in.
  • Handle Style
    Non-slip plastic
  • Jaw Surface Style
    Serrated
  • Jaw Width
    43/64 in.
  • Jaw Thickness
    3/8 in.
  • Material
    Special tool steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221001568
  • Harmonization Code
    8203.20.6030
  • Weight
    0.31

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text