Motion
20 01 180

KNIPEX
20 01 180

7 1/4" Flat Nose Pliers
MI ITEM #10651634
MFR #20 01 180
List Price$54.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
20 01 180

7 1/4" Flat Nose Pliers
MI ITEM #10651634
MFR #20 01 180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.74/each for your price

Overview

Mfr description
20 01 180 FLAT NOSE PLIERS
  • Flat, short and wide jaws.
  • Knurled gripping surfaces for a firm grip.
  • Great for gripping wire and working with wire around electronics. Also great for jewelry work due to the wide flat jaws.
  • Special tool steel, forged and oil-hardened.

Specifications

  • Jaw Length
    1 3/8 in.
  • Overall Length
    7 1/4 in.
  • Handle Style
    Non-slip plastic
  • Jaw Surface Style
    Serrated
  • Jaw Width
    3/4 in.
  • Jaw Thickness
    25/64 in.
  • Material
    Special tool steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221011703
  • UPC_NO
    843221011703
  • Harmonization Code
    8203.20.6030
  • Weight
    0.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text