Motion
20 02 140

KNIPEX
20 02 140

5 1/2" Flat Nose Pliers
MI ITEM #10651635
MFR #20 02 140
Price$50.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
20 02 140

5 1/2" Flat Nose Pliers
MI ITEM #10651635
MFR #20 02 140

Mfr description
20 02 140 FLAT NOSE PLIERS-COMFORT GRIP
  • Flat, short and wide jaws.
  • Knurled gripping surfaces for a firm grip.
  • Great for gripping wire and working with wire around electronics. Also great for jewelry work due to the wide flat jaws.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.10/each

Specifications

Dimensions

  • Jaw Length
    1 3/32 in.
  • Jaw Thickness
    3/8 in.
  • Jaw Width
    39/64 in.
  • Overall Length
    5 1/2 in.
  • Weight
    0.305

Details

  • Handle Style
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221011710
  • Material
    Special tool steel, forged, oil-hardened
  • UPC_NO
    843221011710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)