Motion
31 11 160

KNIPEX
31 11 160

6 1/4" Needle-Nose Pliers
Mi Item #10651637
MFR #31 11 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
31 11 160

6 1/4" Needle-Nose Pliers
Mi Item #10651637
MFR #31 11 160

Mfr description
31 11 160 NEEDLE NOSE PLIERS
  • Precision pliers for assembly work, bending and adjusting work.
  • Extra long jaws; length of 2 11/64" (55 mm) for hard to reach areas.
  • Smooth gripping surfaces and edges.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9/16 in.
  • Jaw Length
    2 11/64 in.
  • Jaw Thickness
    19/64 in.
  • Jaw Width
    5/8 in.
  • Length
    6 3/8 in.
  • Overall Depth
    9/16 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    6 3/8 in.
  • Single Part Width
    6 3/8 in.
  • Tip Thickness
    3/32 in.
  • Tip Width
    5/64 in.
  • Tool Weight
    0.225 lbs.
  • Tool Width
    1 7/8 in.
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Needle-Nose Pliers
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Jaw Surface Style
    Smooth
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)