Motion
31 21 160

KNIPEX
31 21 160

6 1/4" Needle-Nose 45° Angled Pliers
MI ITEM #10651639
MFR #31 21 160
Price$71.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
31 21 160

6 1/4" Needle-Nose 45° Angled Pliers
MI ITEM #10651639
MFR #31 21 160

Mfr description
31 21 160 NEEDLE NOSE PLIERS-ANGLED
  • Precision pliers for assembly work, bending and adjusting work.
  • Extra long jaws; length of 2 11/64" (55 mm) for hard to reach areas.
  • Smooth gripping surfaces and edges.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.27/each

Specifications

Dimensions

  • Height
    3/4 in.
  • Jaw Length
    2 11/64 in.
  • Jaw Thickness
    19/64 in.
  • Jaw Width
    5/8 in.
  • Length
    6 1/8 in.
  • Overall Depth
    3/4 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    6 1/8 in.
  • Single Part Width
    6 1/8 in.
  • Tip Thickness
    3/32 in.
  • Tip Width
    5/64 in.
  • Tool Weight
    0.215 lbs.
  • Tool Width
    2 1/8 in.
  • Width
    2 1/8 in.

Details

  • Angled Or Straight
    Angled
  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Needle-Nose 45° Angled Pliers
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Jaw Bend
    45 °
  • Jaw Surface Style
    Smooth
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)