Motion
31 25 160

KNIPEX
31 25 160

6 1/4" Needle-Nose 45° Angled Pliers
MI ITEM #10651640
MFR #31 25 160
List Price$110.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
31 25 160

6 1/4" Needle-Nose 45° Angled Pliers
MI ITEM #10651640
MFR #31 25 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.95/each for your price

Overview

Mfr description
31 25 160 NEEDLE NOSE PLIERS-ANGLED
  • Precision pliers for assembly work, bending and adjusting.
  • Smooth gripping surface.
  • Extra long jaws for hard to reach areas.
  • 45˚ angled jaws.
  • Chrome vanadium electric steel, forged, oil-hardened.

Specifications

  • Overall Length
    6 1/4 in.
  • Handle Style
    Multi-component
  • Jaw Surface Style
    Smooth
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Needle-Nose 45° Angled Pliers
  • Handle Color
    Red/Blue
  • Height
    13/16 in.
  • Length
    6 1/2 in.
  • Number Of Pieces
    1
  • Overall Depth
    13/16 in.
  • Single Part Height
    13/16 in. in
  • Single Part Length
    6 1/2 in.
  • Single Part Width
    6 1/2 in.
  • Tool Weight
    0.265 lbs.
  • Tool Width
    2 3/16 in.
  • Angled Or Straight
    Angled
  • Jaw Bend
    45 °
  • Tip Angle
    45 °
  • Width
    2 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought