Motion
41 04 300

KNIPEX
41 04 300

12" Grip Pliers-Round Jaws
MI ITEM #10651643
MFR #41 04 300
List Price$102.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
41 04 300

12" Grip Pliers-Round Jaws
MI ITEM #10651643
MFR #41 04 300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.87/each for your price

Overview

Mfr description
41 04 300 LOCKING PLIERS-ROUND JAWS
  • Tightly holds round or flat material.
  • Heavy-duty tool for long life.
  • Adjustment screw and release lever for easy use.
  • Perfect for one-handed operation.
  • High clamping pressure due to toggle lever action.
  • Jaw capacity - up to 2 19/32" for round material, up to 1 3/16" for square stock and up to 1 11/32" for hex.
  • Jaws for round workpieces, with wire cutter.
  • Pliers body rolled steel, high-strength.
  • Gripping jaws chrome vanadium electric steel; forged.

Specifications

  • Overall Length
    12 in.
  • Release Type
    Trigger
  • Handle Style
    Bare handles
  • Spring Return
    Yes
  • Adjustment Type
    Screw
  • Material
    Gripping jaws: chrome vanadium electric steel, forged
  • Finish Coating
    Galvanized
  • Manufacturer Upc Number
    843221004736
  • UPC_NO
    843221004736
  • Harmonization Code
    8203.20.6030
  • Weight
    2.08
  • Color
    Silver
  • Jaw Capacity
    2 9/16 in.
  • Jaw Surface Style
    Serrated
  • Trigger Release
    Yes
  • Blade Finish
    Galvanized
  • Body Material
    Gripping jaws: chrome vanadium electric steel, forged
  • Country of Origin
    Germany
  • Description
    Grip Pliers-Round Jaws
  • Handle Color
    Silver
  • Height
    1 1/16 in.
  • Length
    11 1/2 in.
  • Maximum Jaw Capacity
    2 9/16 in.
  • Maximum Jaw Opening (Hex)
    1 11/32 in.
  • Max Jaw Opening Round Pipe
    2 9/16 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 1/16 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    11 1/2 in.
  • Single Part Width
    11 1/2 in.
  • Tool Weight
    2.08 lbs.
  • Tool Width
    2 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text