Motion
37 11 125

KNIPEX
37 11 125

5" Electronics Gripping Pliers-Flat Wide Tips
MI ITEM #10651647
MFR #37 11 125
Price$48.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
37 11 125

5" Electronics Gripping Pliers-Flat Wide Tips
MI ITEM #10651647
MFR #37 11 125

Mfr description
37 11 125 ELECTRONICS GRIPPING
  • Precision pliers for ultra fine assembly work e.g. in electronics and fine mechanics.
  • For gripping, holding, bending and adjusting.
  • Smooth gripping surfaces and smooth edges.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.96/each

Specifications

Dimensions

  • Jaw Length
    1 1/16 in.
  • Jaw Thickness
    9/32 in.
  • Jaw Width
    31/64 in.
  • Overall Length
    5 in.
  • Tip Thickness
    7/32 in.
  • Tip Width
    5/64 in.
  • Weight
    0.17

Details

  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221012199
  • Material
    High-grade special tool steel, forged, oil-hardened
  • UPC_NO
    843221012199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)