Motion
37 23 125

KNIPEX
37 23 125

5" Electronics Gripping Pliers
MI ITEM #10651650
MFR #37 23 125
Price$59.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
37 23 125

5" Electronics Gripping Pliers
MI ITEM #10651650
MFR #37 23 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.47/each

Specifications

Dimensions

  • Overall Length
    5 in.
  • Weight
    0.175

Details

  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221021184
  • Material
    High-grade special tool steel, forged, oil-hardened
  • UPC_NO
    843221021184

Overview

Mfr description
37 23 125 ELECTRONICS GRIPPING PLIERS
  • Precision pliers for ultra fine assembly work e.g. in electronics and fine mechanics.
  • For gripping, holding, bending and adjusting.
  • Smooth gripping surfaces and smooth edges.
  • Lap joint construction.
  • Flat, concave and pointed jaws.
  • Chrome-plated.
  • Special tool steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought