Motion
37 43 125

KNIPEX
37 43 125

5" Electronics Gripping Pliers-Round Pointed Tips
MI ITEM #10651654
MFR #37 43 125
List Price$58.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
37 43 125

5" Electronics Gripping Pliers-Round Pointed Tips
MI ITEM #10651654
MFR #37 43 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.63/each for your price

Overview

Mfr description
37 43 125 ELECTRONICS GRIPPING PLIERS
  • Precision pliers for ultra fine assembly work e.g. in electronics and fine mechanics.
  • For gripping, holding, bending and adjusting.
  • Smooth gripping surfaces and smooth edges.
  • Lap joint construction.
  • Round, pointed jaws.
  • Chrome-plated.
  • Special tool steel; forged, oil-hardened.

Specifications

  • Overall Length
    5 in.
  • Handle Style
    Plastic coating
  • Jaw Surface Style
    Smooth
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221012250
  • UPC_NO
    843221012250
  • Blade Finish
    Chrome Plated
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Electronics Gripping Pliers-Round Pointed Tips
  • Handle Color
    Red
  • Handle Length
    3 in.
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Height
    7/16 in.
  • Insulated
    No
  • Insulated Handle
    No
  • Length
    4 31/32 in.
  • Number Of Pieces
    1
  • Overall Depth
    7/16 in.
  • Shipping Weight
    0.203 lbs. lbs
  • Single Part Height
    7/16 in. in
  • Single Part Length
    4 31/32 in.
  • Single Part Width
    4 31/32 in.
  • Storage Dimension Height
    1.0 in. in
  • Storage Dimension Length
    6.5 in. in
  • Storage Dimension Width
    2.0 in.
  • Tool Weight
    0.172 lbs.
  • Tool Width
    2 in.
  • Weight
    0.172
  • Width
    2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text