Motion
30 41 160

KNIPEX
30 41 160

6 1/4" Halogen Bulb Exchange Pliers
Mi Item #10651656
MFR #30 41 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
30 41 160

6 1/4" Halogen Bulb Exchange Pliers
Mi Item #10651656
MFR #30 41 160

Mfr description
30 41 160 HALOGEN BULB EXCHANGE PLIERS
  • For the installation of wedge bulb lamps.
  • Keeps oil from fingertips from getting on surface of halogen bulb.
  • Plastic coated gripping surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 1/4 in.
  • Weight
    0.29

Details

  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221020002
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • UPC_NO
    843221020002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)