Motion
9O 21-150 SBA

KNIPEX
9O 21-150 SBA

8 3/4" Long Nose 25° Angled Pliers
MI ITEM #10651657
MFR #9O 21-150 SBA
List Price$68.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9O 21-150 SBA

8 3/4" Long Nose 25° Angled Pliers
MI ITEM #10651657
MFR #9O 21-150 SBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.35/each for your price

Overview

Mfr description
9O 21-150 ANGLED LONG NOSE PLIERS
  • Angled head for ease of use, great for confined spaces.
  • Three pulling grooves grab tightly when holding and pulling objects.
  • Induction hardened cutting edges.
  • Cut any hard wire, piano wire and ACSR.
  • Size: 8”.

Specifications

  • Overall Length
    8 3/4 in.
  • Handle Style
    Plastic coating
  • Includes Cutter
    Yes
  • Manufacturer Upc Number
    843221020422
  • UPC_NO
    843221025304
  • Harmonization Code
    8203.20.6030
  • Weight
    0.535

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought