Motion
30 11 140

KNIPEX
30 11 140

5 1/2" Long Nose Pliers-Flat Tips
MI ITEM #10651658
MFR #30 11 140
Price$51.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
30 11 140

5 1/2" Long Nose Pliers-Flat Tips
MI ITEM #10651658
MFR #30 11 140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.81/each

Specifications

Dimensions

  • Jaw Length
    1 21/32 in.
  • Jaw Thickness
    5/16 in.
  • Jaw Width
    19/32 in.
  • Overall Length
    5 1/2 in.
  • Tip Thickness
    5/32 in.
  • Tip Width
    3/32 in.
  • Weight
    0.19

Details

  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221004378
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • UPC_NO
    843221004378

Overview

Mfr description
30 11 140 LONG NOSE PLIERS-FLAT TIPS
  • Heavy-duty gripping pliers.
  • Long, trapezoidal jaws; serrated gripping surfaces.
  • Chrome vanadium electric steel, forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought