Motion
30 11 160

KNIPEX
30 11 160

6 1/4" Long Nose Pliers-Flat Tips
Mi Item #10651659
MFR #30 11 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
30 11 160

6 1/4" Long Nose Pliers-Flat Tips
Mi Item #10651659
MFR #30 11 160

Mfr description
30 11 160 LONG NOSE PLIERS-FLAT TIPS
  • Heavy-duty gripping pliers.
  • Long, trapezoidal jaws; serrated gripping surfaces.
  • Chrome vanadium electric steel, forged, oil-hardened.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1 53/64 in.
  • Jaw Thickness
    3/8 in.
  • Jaw Width
    21/32 in.
  • Overall Length
    6 1/4 in.
  • Tip Thickness
    13/64 in.
  • Tip Width
    1/8 in.
  • Weight
    0.285

Details

  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221011901
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • UPC_NO
    843221011901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)