Motion
30 21 160

KNIPEX
30 21 160

6 1/4" Long Nose Pliers-Half Round Tips
MI ITEM #10651663
MFR #30 21 160
Price$54.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
30 21 160

6 1/4" Long Nose Pliers-Half Round Tips
MI ITEM #10651663
MFR #30 21 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.67/each

Specifications

Dimensions

  • Jaw Length
    1 31/32 in.
  • Jaw Thickness
    3/8 in.
  • Jaw Width
    21/32 in.
  • Overall Length
    6 1/4 in.
  • Tip Thickness
    3/32 in.
  • Tip Width
    1/8 in.
  • Weight
    0.275

Details

  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221002572
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • UPC_NO
    843221002572

Overview

Mfr description
30 21 160 LONG NOSE PLIERS-HALF ROUND
  • Heavy-duty gripping pliers.
  • Long, half-round jaws; serrated gripping surfaces.
  • Chrome vanadium electric steel, forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought