Motion
30 33 160

KNIPEX
30 33 160

6 1/4" Long Nose Pliers-Round Tips
MI ITEM #10651666
MFR #30 33 160
Price$65.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
30 33 160

6 1/4" Long Nose Pliers-Round Tips
MI ITEM #10651666
MFR #30 33 160

Mfr description
30 33 160 LONG NOSE PLIERS-ROUND TIPS
  • Heavy-duty gripping pliers.
  • Long, round jaws; smooth gripping surfaces.
  • Chrome vanadium electric steel, forged, oil-hardened.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.42/each

Specifications

Dimensions

  • Overall Length
    6 1/4 in.
  • Weight
    0.245

Details

  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6029
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221024727
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • UPC_NO
    843221024727

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)