Motion
30 35 160

KNIPEX
30 35 160

6 1/4" Long Nose Pliers-Round Tips
MI ITEM #10651667
MFR #30 35 160
Price$69.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
30 35 160

6 1/4" Long Nose Pliers-Round Tips
MI ITEM #10651667
MFR #30 35 160

Mfr description
30 35 160 LONG NOSE PLIERS-ROUND
  • Heavy-duty gripping pliers.
  • Long, round jaws; smooth gripping surfaces.
  • Chrome vanadium electric steel, forged, oil-hardened.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.87/each

Specifications

Dimensions

  • Overall Length
    6 1/4 in.

Details

  • Handle Style
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221004453
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • UPC_NO
    843221004453

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)