Motion
30 36 160

KNIPEX
30 36 160

6 1/4" Long Nose Pliers-Round Tips-1000V Insulated
MI ITEM #10651668
MFR #30 36 160
Price$79.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
30 36 160

6 1/4" Long Nose Pliers-Round Tips-1000V Insulated
MI ITEM #10651668
MFR #30 36 160

Mfr description
30 36 160 LONG NOSE PLIERS
  • Heavy duty gripping pliers.
  • Long, round jaws; smooth gripping surfaces.
  • 1000V multi-component grips, VDE-tested.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.41/each

Specifications

Dimensions

  • Jaw Length
    1 19/32 in.
  • Jaw Thickness
    3/8 in.
  • Jaw Width
    21/32 in.
  • Overall Length
    6 1/4 in.
  • Tip Thickness
    3/32 in.
  • Tip Width
    13/64 in.
  • Weight
    0.32

Details

  • Handle Style
    1000V Insulated
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221011994
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • UPC_NO
    843221011994

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)