Motion
28 71 280

KNIPEX
28 71 280

11" Extra Long Needle-Nose Pliers-Straight Jaws
Mi Item #10651670
MFR #28 71 280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
28 71 280

11" Extra Long Needle-Nose Pliers-Straight Jaws
Mi Item #10651670
MFR #28 71 280

Mfr description
28 71 280 EXTRA LONG NEEDLE NOSE
  • Long assembly pliers with wave profile.
  • Long slim design is perfect for gripping and assembly work in hard to reach areas.
  • Deep parts can be easily reached using the slim, half-round tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9/16 in.
  • Jaw Length
    3 in.
  • Jaw Thickness
    23/64 in.
  • Jaw Width
    25/32 in.
  • Length
    11 1/8 in.
  • Overall Depth
    9/16 in.
  • Overall Length
    11 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    11 1/8 in.
  • Single Part Width
    11 1/8 in.
  • Tip Thickness
    3/32 in.
  • Tip Width
    1/8 in.
  • Tool Weight
    0.535 lbs.
  • Tool Width
    2 1/8 in.
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Extra Long Needle-Nose Pliers-Straight Jaws
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Jaw Surface Style
    Serrated
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)