Motion
28 81 280

KNIPEX
28 81 280

11" Extra Long Needle-Nose 45° Angled Pliers
MI ITEM #10651672
MFR #28 81 280
Your Price$71.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
28 81 280

11" Extra Long Needle-Nose 45° Angled Pliers
MI ITEM #10651672
MFR #28 81 280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.71/each(List $89.64)

Overview

Mfr description
28 81 280 EXTRA LONG NEEDLE NOSE
  • Long assembly pliers with wave profile.
  • Long slim design is perfect for gripping and assembly work in hard to reach areas.
  • Deep parts can be easily reached using the slim, half-round tips.
  • Grips up to 2 1/4".
  • Careful yet reliable gripping, holding and guiding of small copper pipes, screws and cables as well as other round parts due to milled grooves with smooth surfaces.
  • Four small pulling grooves in jaws will grab tightly when holding and pulling round objects.
  • Serrated gripping area for holding on to round parts near base of jaws.
  • Suitable for work in the automotive trade and in mechanical engineering.
  • Slim yet robust tool.
  • 45˚ angled head for getting into hard to reach areas.
  • Forged from special tool steel; oil-hardened and tempered.

Specifications

  • Jaw Length
    2 3/4 in.
  • Overall Length
    11 in.
  • Handle Style
    Non-slip plastic
  • Jaw Surface Style
    Serrated
  • Tip Thickness
    3/32 in.
  • Jaw Width
    25/32 in.
  • Jaw Thickness
    23/64 in.
  • Material
    Special tool steel, forged, oil-hardened
  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Extra Long Needle-Nose 45° Angled Pliers
  • Handle Color
    Red
  • Height
    3/4 in.
  • Length
    10 7/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    3/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    10 7/8 in.
  • Single Part Width
    10 7/8 in.
  • Tip Width
    3/32 in.
  • Tool Weight
    0.525 lbs.
  • Tool Width
    2 1/16 in.
  • Angled Or Straight
    Angled
  • Jaw Bend
    45 °
  • Tip Angle
    45 °
  • Width
    2 1/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text