Motion
38 11 200

KNIPEX
38 11 200

8" Long Nose Pliers without Cutter
MI ITEM #10651676
MFR #38 11 200
Your Price$51.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
38 11 200

8" Long Nose Pliers without Cutter
MI ITEM #10651676
MFR #38 11 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.99/each(List $64.99)

Overview

Mfr description
38 11 200 LONG NOSE PLIERS W/O CUTTER
  • High-strength jaws and tips bend and snap back into place.
  • Cross hatched gripping surface for greater grip.
  • Long, half-round jaws; serrated gripping surfaces.
  • Black atramentized.
  • Vanadium electric steel; forged, oil-hardened.

Specifications

  • Jaw Length
    2 7/8 in.
  • Overall Length
    8 in.
  • Handle Style
    Plastic coating
  • Jaw Surface Style
    Cross-hatched
  • Tip Thickness
    3/32 in.
  • Jaw Width
    11/16 in.
  • Jaw Thickness
    3/8 in.
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Long Nose Pliers without Cutter
  • Handle Color
    Red
  • Height
    9/16 in.
  • Length
    7 7/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    9/16 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    7 7/8 in.
  • Single Part Width
    7 7/8 in.
  • Tip Width
    1/8 in.
  • Tool Weight
    0.385 lbs.
  • Tool Width
    2 1/16 in.
  • Width
    2 1/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text