Motion
38 15 200

KNIPEX
38 15 200

8" Long Nose Pliers without Cutter
MI ITEM #10651677
MFR #38 15 200
Price$91.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
38 15 200

8" Long Nose Pliers without Cutter
MI ITEM #10651677
MFR #38 15 200

Mfr description
38 15 200 LONG NOSE PLIERS W/O
  • High-strength jaws and tips bend and snap back into place.
  • Cross hatched gripping surface for greater grip.
  • Long, half-round jaws; serrated gripping surfaces.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.94/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    8 1/8 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    8 1/8 in.
  • Single Part Width
    8 1/8 in.
  • Tool Weight
    0.46 lbs.
  • Tool Width
    2 3/16 in.
  • Width
    2 3/16 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Long Nose Pliers without Cutter
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Jaw Surface Style
    Cross-hatched
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)