Motion
38 21 200

KNIPEX
38 21 200

8" Long Nose 40° Angled Pliers without Cutter
Mi Item #10651678
MFR #38 21 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
38 21 200

8" Long Nose 40° Angled Pliers without Cutter
Mi Item #10651678
MFR #38 21 200

Mfr description
38 21 200 LONG NOSE PLIERS W/O
  • High-strength jaws and tips bend and snap back into place.
  • Cross hatched gripping surface for greater grip.
  • 40˚ angled jaws.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    2 7/8 in.
  • Jaw Thickness
    3/8 in.
  • Jaw Width
    11/16 in.
  • Overall Length
    8 in.
  • Tip Thickness
    3/32 in.
  • Tip Width
    1/8 in.

Details

  • Angled Or Straight
    Angled
  • Blade Finish
    Polished
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Includes Cutter
    Yes
  • Jaw Bend
    40 °
  • Jaw Surface Style
    Cross-hatched
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Tip Angle
    40 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)