Motion
38 95 200

KNIPEX
38 95 200

8" Long Nose Pliers without Cutter
MI ITEM #10651683
MFR #38 95 200
Price$100.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
38 95 200

8" Long Nose Pliers without Cutter
MI ITEM #10651683
MFR #38 95 200

Mfr description
38 95 200 LONG NOSE PLIERS W/O
  • High-strength jaws and tips bend and snap back into place.
  • Cross hatched gripping surface for greater grip.
  • The 45˚ angled, half-round jaws make this the perfect tool for gripping spark plugs and round components.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.57/each

Specifications

Dimensions

  • Overall Length
    8 in.

Details

  • Angled Or Straight
    Angled
  • Blade Finish
    Chrome Plated
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Includes Cutter
    Yes
  • Jaw Bend
    45 °
  • Jaw Surface Style
    Cross-hatched
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Tip Angle
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)