Motion
34 52 130 ESD

KNIPEX
34 52 130 ESD

5 1/4" Electronics Pliers-Half Round Tips, Cross-Hatched, ESD Handles
MI ITEM #10651688
MFR #34 52 130 ESD
List Price$127.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
34 52 130 ESD

5 1/4" Electronics Pliers-Half Round Tips, Cross-Hatched, ESD Handles
MI ITEM #10651688
MFR #34 52 130 ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.41/each for your price

Overview

Mfr description
34 52 130 ESD PRECISION ELECTRONICS
  • For very precise assembly work, e.g. in electronics and fine mechanics.
  • Used for gripping, holding and bending.
  • Smooth ground gripping surfaces.
  • Approximately 20% lighter than conventional electronics pliers.
  • Bolted joint and carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range.
  • Double spring for a gentle and even opening.
  • Multi-component grips for comfort when working on repetitive tasks.
  • Half-round, cross-hatched jaws.
  • ESD (electrostatic discharge) handles discharge electrostatic energy through the handles in a gradual and controlled manner which protects components endangered by electrostatic discharge.
  • Chrome vanadium ball-bearing steel.
  • Head polished.
  • Handles with multi-component grips.
  • Style: half-round jaws, with precision laser cut cross-shaping.

Specifications

  • Jaw Length
    7/16 in.
  • Overall Length
    5 1/4 in.
  • Handle Style
    ESD multi-component
  • Jaw Surface Style
    Cross-hatched
  • Tip Thickness
    1/16 in.
  • Jaw Width
    55/64 in.
  • Jaw Thickness
    1/4 in.
  • Material
    Ball bearing chrome steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221023690
  • UPC_NO
    843221023690
  • Tip Width
    1/16 in.
  • Blade Finish
    Polished
  • Body Material
    Ball bearing chrome steel, forged, oil-hardened
  • Color
    Blue/Gray
  • Country of Origin
    Germany
  • Description
    Electronics Pliers-Half Round Tips, Cross-Hatched, ESD Handles
  • Handle Length
    3 3/4 in.
  • Handle Material
    ESD multi-component
  • Handle Type
    ESD multi-component
  • Harmonization Code
    8203.20.6030
  • Height
    25/32 in.
  • Insulated
    No
  • Insulated Handle
    No
  • Length
    5 1/4 in.
  • Number Of Pieces
    1
  • Overall Depth
    25/32 in.
  • Shipping Weight
    0.171 lbs. lbs
  • Single Part Height
    25/32 in. in
  • Single Part Length
    5 1/4 in.
  • Single Part Width
    5 1/4 in.
  • Storage Dimension Height
    0.8 in. in
  • Storage Dimension Length
    6.5 in. in
  • Storage Dimension Width
    2.4 in.
  • Tool Weight
    0.14 lbs.
  • Tool Width
    2 in.
  • Weight
    0.14
  • Width
    2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text