Motion
32 31 135

KNIPEX
32 31 135

5 1/4" Long Nose Relay Adjusting 40° Angled Pliers-Flat Tips
MI ITEM #10651695
MFR #32 31 135
Price$70.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
32 31 135

5 1/4" Long Nose Relay Adjusting 40° Angled Pliers-Flat Tips
MI ITEM #10651695
MFR #32 31 135

Mfr description
32 31 135 LONG NOSE RELAY ADJUSTING
  • Perfect for gripping small wires and bending contact and relay springs.
  • Polished gripping surfaces.
  • Smooth edges.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.95/each

Specifications

Dimensions

  • Jaw Length
    1 1/4 in.
  • Jaw Thickness
    9/32 in.
  • Jaw Width
    31/64 in.
  • Overall Length
    5 1/4 in.
  • Tip Thickness
    9/64 in.
  • Tip Width
    1/16 in.
  • Weight
    0.165

Details

  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221004507
  • Material
    High-grade special tool steel, forged, oil-hardened
  • UPC_NO
    843221004507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)