Motion
22 01 125

KNIPEX
22 01 125

5" Round Nose Pliers
MI ITEM #10651696
MFR #22 01 125
List Price$41.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
22 01 125

5" Round Nose Pliers
MI ITEM #10651696
MFR #22 01 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.82/each for your price

Overview

Mfr description
22 01 125 ROUND NOSE PLIERS
  • For bending wire loops in electrical work and jewelry making.
  • Smooth ground, round short jaws.
  • Smooth tips.
  • Good for holding components and/or wire when soldering.
  • Special tool steel , forged and oil-hardened.

Specifications

  • Jaw Length
    1 1/16 in.
  • Overall Length
    5 in.
  • Handle Style
    Non-slip plastic
  • Jaw Surface Style
    Smooth
  • Tip Thickness
    5/64 in.
  • Jaw Width
    37/64 in.
  • Jaw Thickness
    5/16 in.
  • Material
    Special tool steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221004170
  • UPC_NO
    843221004170
  • Tip Width
    0
  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Round Nose Pliers
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8203.20.6030
  • Height
    7/16 in.
  • Insulated
    No
  • Insulated Handle
    No
  • Length
    5 in.
  • Number Of Pieces
    1
  • Overall Depth
    7/16 in.
  • Shipping Weight
    0.19 lbs. lbs
  • Single Part Height
    7/16 in. in
  • Single Part Length
    5 in.
  • Single Part Width
    5 in.
  • Storage Dimension Height
    1.0 in. in
  • Storage Dimension Length
    6.5 in. in
  • Storage Dimension Width
    2.0 in.
  • Tool Weight
    0.159 lbs.
  • Tool Width
    2 in.
  • Weight
    0.159
  • Width
    2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text