Motion
22 01 140

KNIPEX
22 01 140

5 1/2" Round Nose Pliers
MI ITEM #10651697
MFR #22 01 140
Price$42.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
22 01 140

5 1/2" Round Nose Pliers
MI ITEM #10651697
MFR #22 01 140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.30/each

Specifications

Dimensions

  • Height
    1/2 in.
  • Jaw Length
    1 7/64 in.
  • Jaw Thickness
    3/8 in.
  • Jaw Width
    21/32 in.
  • Length
    5 1/2 in.
  • Overall Depth
    1/2 in.
  • Overall Length
    5 1/2 in.
  • Shipping Weight
    0.246 lbs. lbs
  • Single Part Height
    1/2 in. in
  • Single Part Length
    5 1/2 in.
  • Single Part Width
    5 1/2 in.
  • Storage Dimension Height
    1.0 in. in
  • Storage Dimension Length
    6.5 in. in
  • Storage Dimension Width
    2.0 in.
  • Tip Thickness
    3/32 in.
  • Tip Width
    0
  • Tool Weight
    0.215 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.215
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Round Nose Pliers
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Style
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221004187
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221004187

Overview

Mfr description
22 01 140 ROUND NOSE PLIERS
  • For bending wire loops in electrical work and jewelry making.
  • Smooth ground, round short jaws.
  • Smooth tips.
  • Good for holding components and/or wire when soldering.
  • Special tool steel , forged and oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought