Motion
22 05 160

KNIPEX
22 05 160

6 1/4" Round Nose Pliers
Mi Item #10651701
MFR #22 05 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
22 05 160

6 1/4" Round Nose Pliers
Mi Item #10651701
MFR #22 05 160

Mfr description
22 05 160 ROUND NOSE PLIERS CHROME
  • For bending wire loops in electrical work and jewelry making.
  • Smooth ground, round short jaws.
  • Smooth tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    4 in.
  • Height
    7/8 in.
  • Length
    6 1/2 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    6 1/4 in.
  • Shipping Weight
    0.396 lbs. lbs
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 1/2 in.
  • Single Part Width
    6 1/2 in.
  • Storage Dimension Height
    0.8 in. in
  • Storage Dimension Length
    6.5 in. in
  • Storage Dimension Width
    2.4 in.
  • Tool Weight
    0.365 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.365
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Special tool steel, forged, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Round Nose Pliers
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221004217
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221004217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)