Motion
19 01 130

KNIPEX
19 01 130

5 1/4" Round Nose-Jeweler's Pliers
MI ITEM #10651702
MFR #19 01 130
List Price$78.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
19 01 130

5 1/4" Round Nose-Jeweler's Pliers
MI ITEM #10651702
MFR #19 01 130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.71/each for your price

Overview

Mfr description
19 01 130 ROUND NOSE PLIERS-JEWELER'S
  • Round nose pliers are ideal for fine wire and working with jewelry.
  • Ideal for cutting and bending work, especially in electronics.
  • Great for bending wire loops.
  • Precision ground smooth round jaws with fine, pointed tips.
  • Cutting edges induction hardened (approx. 60 HRC).
  • Cutting capacity - up to 3/32" for medium hard wire and up to 1/16" for hard wire.
  • Vanadium steel; forged, multi stage oil-hardened.

Specifications

  • Jaw Length
    1 1/4 in.
  • Overall Length
    5 1/4 in.
  • Handle Style
    Non-slip plastic
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Smooth
  • Tip Thickness
    3/64 in.
  • Cutting Capacity
    1/16 in.
  • Jaw Width
    17/32 in.
  • Jaw Thickness
    5/16 in.
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Manufacturer Upc Number
    843221001551
  • UPC_NO
    843221001551
  • Tip Width
    5/64 in.
  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Round Nose-Jeweler's Pliers
  • Handle Color
    Red
  • Handle Length
    2 1/2 in.
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8203.20.6030
  • Height
    1/2 in.
  • Insulated
    No
  • Insulated Handle
    No
  • Length
    5 3/16 in.
  • Number Of Pieces
    1
  • Overall Depth
    1/2 in.
  • Shipping Weight
    0.186 lbs. lbs
  • Single Part Height
    1/2 in. in
  • Single Part Length
    5 3/16 in.
  • Single Part Width
    5 3/16 in.
  • Storage Dimension Height
    1.2 in. in
  • Storage Dimension Length
    5.0 in. in
  • Storage Dimension Width
    2.4 in.
  • Tool Weight
    0.155 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.155
  • Width
    1 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text