Motion
19 03 130

KNIPEX
19 03 130

5 1/4" Round Nose-Jeweler's Pliers
MI ITEM #10651703
MFR #19 03 130
Price$89.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
19 03 130

5 1/4" Round Nose-Jeweler's Pliers
MI ITEM #10651703
MFR #19 03 130

Mfr description
19 03 130 ROUND NOSE PLIERS-CHROME
  • Round nose pliers are ideal for fine wire and working with jewelry.
  • Ideal for cutting and bending work, especially in electronics.
  • Great for bending wire loops.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.77/each

Specifications

Dimensions

  • Height
    1/2 in.
  • Length
    5 1/8 in.
  • Overall Depth
    1/2 in.
  • Overall Length
    5 1/4 in.
  • Shipping Weight
    0.186 lbs. lbs
  • Single Part Height
    1/2 in. in
  • Single Part Length
    5 1/8 in.
  • Single Part Width
    5 1/8 in.
  • Storage Dimension Height
    1.0 in. in
  • Storage Dimension Length
    6.5 in. in
  • Storage Dimension Width
    2.0 in.
  • Tool Weight
    0.155 lbs.
  • Tool Width
    2 in.
  • Weight
    0.155
  • Width
    2 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Cutting Capacity
    1/16 in.
  • Description
    Round Nose-Jeweler's Pliers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Includes Cutter
    Yes
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221004118
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221004118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)